Motion
JSXD61-CN10N-5DZ

SMC CORP OF AMERICA
JSXD61-CN10N-5DZ

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, 2 Solenoid, DIN Terminal, Inline, 1.0000 in, NPT Threads
MI ITEM #13859569
MFR #JSXD61-CN10N-5DZ
List Price$224.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXD61-CN10N-5DZ

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, 2 Solenoid, DIN Terminal, Inline, 1.0000 in, NPT Threads
MI ITEM #13859569
MFR #JSXD61-CN10N-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.22/each for your price

Overview

Mfr description
JSXD61-CN10N-5DZ PILOT OPERATED SOLENOID

Specifications

  • Piping Type
    Inline
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Port Size
    1.0000 in
  • Manufacturer Catalog
  • Actuation
    2-Position Normally Closed
  • Thread Standard
    NPT
  • Series
    CNJSXD6111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text