Motion
JSXD61-CN10N-5WN

SMC CORP OF AMERICA
JSXD61-CN10N-5WN

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, 2 Solenoid, M12 Connector, Inline, 1.0000 in, NPT Threads
Mi Item #13859570
MFR #JSXD61-CN10N-5WN
Price$214.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXD61-CN10N-5WN

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, 2 Solenoid, M12 Connector, Inline, 1.0000 in, NPT Threads
Mi Item #13859570
MFR #JSXD61-CN10N-5WN

Mfr description
JSXD61-CN10N-5WN PILOT OPERATED SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.52/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Inline
  • Series
    CNJSXD6111
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)