Motion
NCDQ2KWA63-100DZ

SMC CORP OF AMERICA
NCDQ2KWA63-100DZ

63 mm Bore, 100 mm Stroke
Mi Item #13866680
MFR #NCDQ2KWA63-100DZ
Price$190.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KWA63-100DZ

63 mm Bore, 100 mm Stroke
Mi Item #13866680
MFR #NCDQ2KWA63-100DZ

Mfr description
NCDQ2KWA63-100DZ COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.04/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)