Specifications
Dimensions
- Bore Diameter32 mm
- Stroke15 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Flange
- Product TypeCompact Air Cylinders
- SeriesNCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)