Overview
Mfr description
VFS5100-3FZC-03T 4/5 PORT SOLENOID VALVE
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data