Overview
Mfr description
VK334Y-5DZ-01F-Q 3 PORT SOLENOID VALVE
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction3-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data