Motion
25A-CDM2B20-125Z

SMC CORP OF AMERICA
25A-CDM2B20-125Z

25A-CDM2B20-125Z
MI ITEM #13869998
MFR #25A-CDM2B20-125Z
List Price$124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDM2B20-125Z

25A-CDM2B20-125Z
MI ITEM #13869998
MFR #25A-CDM2B20-125Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.23/each for your price

Overview

Mfr description
25A-CDM2B20-125Z ROUND BODY CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    No Switch
  • Body Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    5 m
  • Magnet
    With Magnet
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text