Motion
25A-CDQ2B40-30DZ

SMC CORP OF AMERICA
25A-CDQ2B40-30DZ

40 mm Bore, 30 mm Stroke
Mi Item #13870041
MFR #25A-CDQ2B40-30DZ
Price$184.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B40-30DZ

40 mm Bore, 30 mm Stroke
Mi Item #13870041
MFR #25A-CDQ2B40-30DZ

Mfr description
25A-CDQ2B40-30DZ COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)