Overview
Mfr description
ARM11AB1-472-P5Z REGULATOR, MANIFOLD
Specifications
- Number Of Stations
- Knob TypeFront Knob Type
- Set Pressure Range7 to 50 psi
- Inlet Port TypeElbow
- Outlet Port TypeElbow
- Maximum Operating Pressure145 psi
- Outlet Port Size1/4 in
- Outlet Port PositionBottom
- Inlet Port PositionBottom
- Inlet Port Size5/16 in
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemARM10/11
- Product TypeManifold Mount Air Regulators
- Digital Pressure SwitchPNP Open Collector
- Pressure UnitDisplay Unit for Product Name Plate and Pressure Guage: PSI
- Supply Block Mounting PositionRight Side Mounting Position
- Supply Block Type3-Way Valve Common Supply Block
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data