Motion
CDG1YB100TF-450Z

SMC CORP OF AMERICA
CDG1YB100TF-450Z

CDG1YB100TF-450Z
MI ITEM #13871683
MFR #CDG1YB100TF-450Z
Price$552.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YB100TF-450Z

CDG1YB100TF-450Z
MI ITEM #13871683
MFR #CDG1YB100TF-450Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$552.55/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Single-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
CDG1YB100TF-450Z ROUND BODY CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought