Specifications
Dimensions
- Bore Diameter32 mm
- Stroke75 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBoth Ends Tapped
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CQ2A32TF-75DZ-XB6 COMPACT CYLINDER