Overview
Mfr description
CQ2B80TF-50DZ-XB6 COMPACT CYLINDER
Specifications
- Bore Diameter
- Stroke50 mm
- Manufacturer Catalog
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data