Specifications
Dimensions
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
Details
- Maximum Air Flow52.97 scfm
- Maximum Operating Pressure72.52 psi
- Outlet Port Thread TypeNPT
- Product TypePrecision Air Regulators
- Series/SystemIRM10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)