Overview
Mfr description
NCDA1X150-0300-SF TIE ROD CYLINDER
Specifications
- Bore Diameter1.5000 in
- Stroke3.0000 in
- SeriesNCA1
- Mounting TypeMP1 Double Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data