Motion
SY3420-5GZE-C4-F2

SMC CORP OF AMERICA
SY3420-5GZE-C4-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Body Ported Plug-In Integrated, One-touch fitting for 4 mm
MI ITEM #13883265
MFR #SY3420-5GZE-C4-F2
Price$124.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3420-5GZE-C4-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet Lead Wire 0.3m, Body Ported Plug-In Integrated, One-touch fitting for 4 mm
MI ITEM #13883265
MFR #SY3420-5GZE-C4-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.88/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Plug-In Integrated
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY3420-5GZE-C4-F2 4/5 PORT SOLENOID VALV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought