Overview
Mfr description
VF5123K-3DZD1-03N 4/5 PORT SOLENOID VALV
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-115 V ac
- Solenoid Electrical EntryDIN Terminal with Connector
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data