Motion
VQ7-6-FIG-D-3NA03

SMC CORP OF AMERICA
VQ7-6-FIG-D-3NA03

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Pressure Center, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 3/8 in, BSPT Threads
Mi Item #13884129
MFR #VQ7-6-FIG-D-3NA03
Price$158.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FIG-D-3NA03

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Pressure Center, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 3/8 in, BSPT Threads
Mi Item #13884129
MFR #VQ7-6-FIG-D-3NA03

Mfr description
VQ7-6-FIG-D-3NA03 4/5 PORT SOLENOID VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.25/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    3 Position Pressure Center
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported with Subplate
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)