Motion
20001 NETS HARDWARE, CONVEYOR BOX SHAPE KIT

3M
20001 NETS HARDWARE, CONVEYOR BOX SHAPE KIT

Scotchlok™ Aluminum Connector 20001, up to 35 kV, 6 AWG, Gray, 50/Case
Mi Item #13887314
MFR #20001 NETS HARDWARE, CONVEYOR BOX SHAPE KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20001 NETS HARDWARE, CONVEYOR BOX SHAPE KIT

Scotchlok™ Aluminum Connector 20001, up to 35 kV, 6 AWG, Gray, 50/Case
Mi Item #13887314
MFR #20001 NETS HARDWARE, CONVEYOR BOX SHAPE KIT

Mfr description
20001 NETS HARDWARE, CONVEYOR BOX SHAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    1.62 in
  • Overall Length
    1.62 in
  • Weight
    0.034 lb

Details

  • Color
    Gray
  • Color Code
    Gray
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007132363
  • Maximum Wire Gauge
    6 AWG
  • Minimum Order Quantity
    50
  • UPC_NO
    00054007132363
  • Voltage Rating
    35 kV
  • Wire Gauge Range
    Maximum of 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)