Motion
SY5160-5LOUE-C8-Q

SMC CORP OF AMERICA
SY5160-5LOUE-C8-Q

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, L Plug without Connector, Body Ported Plug-in Cassette, One-touch fitting for 8 mm
MI ITEM #13888104
MFR #SY5160-5LOUE-C8-Q
List Price$65.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5160-5LOUE-C8-Q

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, L Plug without Connector, Body Ported Plug-in Cassette, One-touch fitting for 8 mm
MI ITEM #13888104
MFR #SY5160-5LOUE-C8-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.60/each for your price

Overview

Mfr description
SY5160-5LOUE-C8-Q 4/5 PORT SOLENOID VALV

Specifications

  • Piping Type
    Body Ported Plug-in Cassette
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Port Size
    One-touch fitting for 8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought