Specifications
Dimensions
- Bore Diameter25 mm
Details
- Auto-SwitchNo Switch
- Cushion TypeRubber Bumper
- Locking PositionHead End Lock
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
Overview
Mfr description
10-CDBM2F25-50-HN ROUND BODY CYLINDER