Overview
Mfr description
10-SY3220-5LOZ-C6 4/5 PORT SOLENOID VALV
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Override TypeNon-Locking Push Type
- Solenoid Electrical EntryL Plug w/o connector
- Flow Direction5-Way
- Port Size6 mm
- Manufacturer Catalog
- Manufacturer Product Page
- Actuation2-Position Double
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- PilotInternal Pilot
- Surge Suppressorw/Light/Surge Voltage Suppressor
- Series10-SY3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data