Motion
10-SY5240-5LZE-02

SMC CORP OF AMERICA
10-SY5240-5LZE-02

10-SY5240-5LZE-02
Mi Item #13888156
MFR #10-SY5240-5LZE-02
Price$103.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY5240-5LZE-02

10-SY5240-5LZE-02
Mi Item #13888156
MFR #10-SY5240-5LZE-02

Mfr description
10-SY5240-5LZE-02 4/5 PORT SOLENOID VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.46/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    2-Position Double
  • Coil Specifications
    Standard
  • Flow Direction
    5-Way
  • Manual Override Type
    Push-turn Locking Lever Type
  • Number Of Solenoids
    Double
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Series
    10-SY5000
  • Solenoid Electrical Entry
    L Plug w/ 300mm Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    w/Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)