Motion
10-SY5240-5MZ-02N

SMC CORP OF AMERICA
10-SY5240-5MZ-02N

10-SY5240-5MZ-02N
MI ITEM #13888157
MFR #10-SY5240-5MZ-02N
List Price$87.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY5240-5MZ-02N

10-SY5240-5MZ-02N
MI ITEM #13888157
MFR #10-SY5240-5MZ-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.91/each for your price

Overview

Mfr description
10-SY5240-5MZ-02N 4/5 PORT SOLENOID VALV

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Override Type
    Non-locking Push Type
  • Solenoid Electrical Entry
    M Plug w/ 300mm Lead Wire
  • Flow Direction
    5-Way
  • Port Size
    1/4 in
  • Actuation
    2-Position Double
  • Coil Specifications
    Standard
  • Pilot
    Internal Pilot
  • Surge Suppressor
    w/Light/Surge Voltage Suppressor
  • Series
    10-SY5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text