Overview
Mfr description
10-SY7440R-5MZ-03 4/5 PORT SOLENOID VALV
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Override TypeNon-locking Push Type
- Solenoid Electrical EntryM Plug w/Lead Wire
- Flow Direction5-Way
- Port Size3/8 in
- Actuation3-Position Exhaust Center
- Coil SpecificationsStandard
- PilotExternal Pilot
- Surge Suppressorw/Light/Surge Voltage Suppressor
- Series10-SY7000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data