Motion
25A-CDJ2B16-75Z-B

SMC CORP OF AMERICA
25A-CDJ2B16-75Z-B

75 mm Stroke Length
Mi Item #13888221
MFR #25A-CDJ2B16-75Z-B
Price$40.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDJ2B16-75Z-B

75 mm Stroke Length
Mi Item #13888221
MFR #25A-CDJ2B16-75Z-B

Mfr description
25A-CDJ2B16-75Z-B ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.34/each

Specifications

Dimensions

  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    J2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)