Motion
25A-SY5220-5LZ-C6

SMC CORP OF AMERICA
25A-SY5220-5LZ-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported, One-touch fitting for 6 mm
MI ITEM #13888374
MFR #25A-SY5220-5LZ-C6
List Price$170.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-SY5220-5LZ-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported, One-touch fitting for 6 mm
MI ITEM #13888374
MFR #25A-SY5220-5LZ-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.80/each for your price

Overview

Mfr description
25A-SY5220-5LZ-C6 4/5 PORT SOLENOID VALV

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought