Motion
CDM2B20-75AFZ-XC6

SMC CORP OF AMERICA
CDM2B20-75AFZ-XC6

CDM2B20-75AFZ-XC6
MI ITEM #13890006
MFR #CDM2B20-75AFZ-XC6
Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20-75AFZ-XC6

CDM2B20-75AFZ-XC6
MI ITEM #13890006
MFR #CDM2B20-75AFZ-XC6

Mfr description
CDM2B20-75AFZ-XC6 ROUND BODY CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)