Specifications
Dimensions
- Bore Diameter125 mm
- Stroke125 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
- SeriesCS2
Overview
Mfr description
CDS2D125-125-XC86D TIE ROD CYLINDER