Overview
Mfr description
CG1FA80TN-350Z-XB6 ROUND BODY CYLINDER
Specifications
- Bore Diameter
- Stroke350 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeRod Flange
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data