1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ITV3050-ION3N-X395
Electro-Pneumatic Regulator - 0.15 to 131 psi
MI ITEM #
13891423
MFR #
ITV3050-ION3N-X395
Price
$1,043.29
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA ITV3050-ION3N-X395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ITV3050-ION3N-X395
Electro-Pneumatic Regulator - 0.15 to 131 psi
MI ITEM #
13891423
MFR #
ITV3050-ION3N-X395
Mfr description
ITV3050-ION3N-X395 REGULATOR, ELECTROPNE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,043
.29
/each
Add to Cart
Specifications
Details
Maximum Operating Pressure
145 psi
Mounting Type
Without Bracket
Product Type
Electro-Pneumatic Regulators
Series/System
ITV3000
Set Pressure Range
0.15 to 131 psi
Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items