Motion
JSXD41-CN04N-5WN-B

SMC CORP OF AMERICA
JSXD41-CN04N-5WN-B

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, Single Solenoid, M12 Connector, Inline, 1/2 in, NPT
MI ITEM #13891600
MFR #JSXD41-CN04N-5WN-B
Price$133.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXD41-CN04N-5WN-B

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Normally Closed, 24 V dc, Single Solenoid, M12 Connector, Inline, 1/2 in, NPT
MI ITEM #13891600
MFR #JSXD41-CN04N-5WN-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.32/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Inline
  • Series
    CNJSXD4111
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPT

Overview

Mfr description
JSXD41-CN04N-5WN-B PILOT OPERATED SOLENO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought