Overview
Mfr description
JSXD51-SF06N-5WN-D PILOT OPERATED SOLENO
Specifications
- Piping TypeInline
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM12 Connector
- Flow Direction2-Way
- Port Size3/4 in
- Manufacturer Catalog
- Actuation2-Position Normally Closed
- Thread StandardNPT
- SeriesSFJSXD5111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data