Motion
LVM10R3-6C2-3-KZ-Q

SMC CORP OF AMERICA
LVM10R3-6C2-3-KZ-Q

LVM10R3-6C2-3-KZ-Q
MI ITEM #13893007
MFR #LVM10R3-6C2-3-KZ-Q
List Price$139.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R3-6C2-3-KZ-Q

LVM10R3-6C2-3-KZ-Q
MI ITEM #13893007
MFR #LVM10R3-6C2-3-KZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.99/each for your price

Overview

Mfr description
LVM10R3-6C2-3-KZ-Q CHEMICAL VALVE, 2 POR

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Manual Override Type
    Manual Override
  • Solenoid Electrical Entry
    Plug Connector w/ 300mm Lead Wire
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®
  • Flow Direction
    2-Way
  • Port Size
    M6
  • Standards Met
    CE Compliant
  • Actuation
    2-Position Normally Closed
  • Lead Wire Length
    300mm
  • Bracket Type
    Bracket
  • Function
    None
  • Surge Suppressor
    Surge Suppressor
  • Series
    LVM10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought