Motion
LVM10R3-6G2U-2-K-Q

SMC CORP OF AMERICA
LVM10R3-6G2U-2-K-Q

LVM10R3-6G2U-2-K-Q
Mi Item #13893085
MFR #LVM10R3-6G2U-2-K-Q
Price$132.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R3-6G2U-2-K-Q

LVM10R3-6G2U-2-K-Q
Mi Item #13893085
MFR #LVM10R3-6G2U-2-K-Q

Mfr description
LVM10R3-6G2U-2-K-Q CHEMICAL VALVE, 2 POR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.71/each

Specifications

Dimensions

  • Lead Wire Length
    300mm
  • Port Size
    1/4-28

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Function
    None
  • Manual Override Type
    Manual Override
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM10
  • Solenoid Electrical Entry
    Plug Connector w/ 300mm Lead Wire
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    CE Compliant
  • Surge Suppressor
    None
  • Wetted Parts Material
    Plate - PFA, Diaphragm - Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)