Motion
LVM10R3Y-6C1-2-KOZ

SMC CORP OF AMERICA
LVM10R3Y-6C1-2-KOZ

LVM10R3Y-6C1-2-KOZ
Mi Item #13893433
MFR #LVM10R3Y-6C1-2-KOZ
Price$107.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R3Y-6C1-2-KOZ

LVM10R3Y-6C1-2-KOZ
Mi Item #13893433
MFR #LVM10R3Y-6C1-2-KOZ

Mfr description
LVM10R3Y-6C1-2-KOZ CHEMICAL VALVE, 2 POR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.26/each

Specifications

Details

  • Actuation
    2-Position Normally Closed
  • Flow Direction
    2-Way
  • Function
    Standard Power-saving Circuit
  • Manual Override Type
    Manual Override
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM10
  • Solenoid Electrical Entry
    Plug Connector w/o Connector
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)