Motion
LVM205RY-5CP-KOZ-Q

SMC CORP OF AMERICA
LVM205RY-5CP-KOZ-Q

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Universal, 24 V dc, Single Solenoid, Plug Connector w/o Connector, Base Mounted
MI ITEM #13894372
MFR #LVM205RY-5CP-KOZ-Q
Price$110.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM205RY-5CP-KOZ-Q

Solenoid-Operated Air Control Valve - 2-Way, 2-Position Universal, 24 V dc, Single Solenoid, Plug Connector w/o Connector, Base Mounted
MI ITEM #13894372
MFR #LVM205RY-5CP-KOZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.29/each

Specifications

Details

  • Actuation
    2-Position Universal
  • Flow Direction
    2-Way
  • Function
    Standard Power-saving Circuit
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Series
    LVM20
  • Solenoid Electrical Entry
    Plug Connector w/o Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE Compliant
  • Surge Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - Kalrez®

Overview

Mfr description
LVM205RY-5CP-KOZ-Q CHEMICAL VALVE, 2 POR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought