Overview
Mfr description
NCA1B250-2400N-XC6 TIE ROD CYLINDER
Specifications
- Bore Diameter2.5000 in
- Stroke24.0000 in
- SeriesNCA1
- Mounting TypeMX0 Basic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data