Overview
Mfr description
VFS2210-5DOZ-02F-Q 4/5 PORT SOLENOID VAL
Specifications
- Piping TypeBase Mounted Non Plug-in
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Double
- Thread StandardG
- SeriesVFS221011
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data