Overview
Mfr description
VT307K-5D1-01F-F-Q 3 PORT SOLENOID VALVE
Specifications
- Piping TypeBody Ported
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction2-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data