Overview
Mfr description
10-SY9440R-5WO-04N 4/5 PORT SOLENOID VAL
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Override TypeNon-locking Push Type
- Solenoid Electrical EntryM8 Connector w/o Connector Cable
- Flow Direction5-Way
- Port Size1/2 in
- Actuation3-Position Exhaust Center
- Coil SpecificationsStandard
- PilotExternal Pilot
- Surge SuppressorNone
- Series10-SY9000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data