Overview
Mfr description
30-VFS3410-3DZC-03 4/5 PORT SOLENOID VAL
Specifications
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data