Specifications
Dimensions
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
Details
- Maximum Operating Pressure116 psi
- Product TypeMiniature Air Regulators
- Series/SystemARJ310
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)