Motion
CD76E40-250-B-XC6B

SMC CORP OF AMERICA
CD76E40-250-B-XC6B

40 mm Bore Diameter, 250 mm Stroke Length
Mi Item #13899295
MFR #CD76E40-250-B-XC6B
Price$237.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-250-B-XC6B

40 mm Bore Diameter, 250 mm Stroke Length
Mi Item #13899295
MFR #CD76E40-250-B-XC6B

Mfr description
CD76E40-250-B-XC6B ISO ROUND BODY CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    250 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)