Overview
Mfr description
CDG1ZA40-150Z-A93Z ROUND BODY CYLINDER
Specifications
- Stroke150 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic Without Trunnion Mounting (Female Thread)
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data