Motion
CDJP2B10-10D-M9BWS

SMC CORP OF AMERICA
CDJP2B10-10D-M9BWS

CDJP2B10-10D-M9BWS
Mi Item #13899959
MFR #CDJP2B10-10D-M9BWS
Price$83.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B10-10D-M9BWS

CDJP2B10-10D-M9BWS
Mi Item #13899959
MFR #CDJP2B10-10D-M9BWS

Mfr description
CDJP2B10-10D-M9BWS ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.57/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Solid State/2 color Indication/2 Wire
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)