Motion
CDM2WB20-100AZ-A93

SMC CORP OF AMERICA
CDM2WB20-100AZ-A93

CDM2WB20-100AZ-A93
MI ITEM #13900279
MFR #CDM2WB20-100AZ-A93
Price$152.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2WB20-100AZ-A93

CDM2WB20-100AZ-A93
MI ITEM #13900279
MFR #CDM2WB20-100AZ-A93

Mfr description
CDM2WB20-100AZ-A93 ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Horizontal
  • Body Material
    Stainless Steel
  • Cushion Type
    Air Cushion
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)