Motion
CE1B12-25-M9BAVSAPC

SMC CORP OF AMERICA
CE1B12-25-M9BAVSAPC

CE1B12-25-M9BAVSAPC
MI ITEM #13900828
MFR #CE1B12-25-M9BAVSAPC
List Price$575.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B12-25-M9BAVSAPC

CE1B12-25-M9BAVSAPC
MI ITEM #13900828
MFR #CE1B12-25-M9BAVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$575.70/each for your price

Overview

Mfr description
CE1B12-25-M9BAVSAPC STROKE READING CYLIN

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    12 mm
  • Cushion Type
    None
  • Auto-Switch
    Solid State/Water Resist/2 Wire/Vertical
  • Number of Switches
    2 pcs
  • Piston Action
    Stroke Reading Cylinder
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text