Motion
ITV3090-01N4BS5-X24

SMC CORP OF AMERICA
ITV3090-01N4BS5-X24

Electro-Pneumatic Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight
MI ITEM #13901296
MFR #ITV3090-01N4BS5-X24
List Price$1,111.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV3090-01N4BS5-X24

Electro-Pneumatic Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight
MI ITEM #13901296
MFR #ITV3090-01N4BS5-X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.16/each for your price

Overview

Mfr description
ITV3090-01N4BS5-X24 REGULATOR, ELECTROPN

Specifications

  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Flat Bracket
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV3000
  • Product Type
    Electro-Pneumatic Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text