Motion
JMDBL32-250-M9PSAPC

SMC CORP OF AMERICA
JMDBL32-250-M9PSAPC

JMDBL32-250-M9PSAPC
Mi Item #13901439
MFR #JMDBL32-250-M9PSAPC
Price$187.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JMDBL32-250-M9PSAPC

JMDBL32-250-M9PSAPC
Mi Item #13901439
MFR #JMDBL32-250-M9PSAPC

Mfr description
JMDBL32-250-M9PSAPC TIE-ROD GLOBAL CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.39/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Cushion Type
    Non-adjustable air cushion & Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)