Overview
Mfr description
8240152986 GASKETED PLATE HEAT EXCHANGER
- Every detail is carefully designed to ensure optimal performance, maximum uptime, and easy maintenance. Selection of available features, depending on configuration some features may not be applicable:
- CurveFlowTM distribution area - Improves media flow and minimizes risk of fouling
- ClipGripTM gasket attachment - Ensures perfect seal and trouble-free maintenance
- Offset gasket groove - Ensures plate utilization for maximum heat transfer efficency
- OmegaPortTM noncircular port holes - Enhances media flow and thermal efficiency
- FlexFlowTM plate design - Improves thermal efficiency and reduces pressure drop limintation
Specifications
- Number of Plates40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data